Shop All Chemical, Gas & Hazardous Material Signs
Accuform
Used Oil Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English
Mfr # MCHL516VS
Zoro # G1692058
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Used Oil
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MCHL516VS
- Zoro # G1692058
- UPC # 846642009069
- Country of Origin United States
- Category Chemical, Gas & Hazardous Material Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Used Oil Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend Used Oil, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OBERON Rubber Electrical Glove Leather Protectors, Size 9 (LP-GA-10-9)
- MAGID MultiMaster 18 oz Double Palm Gloves with Gauntlet Cuff, 12PK (64G)
- HARLEY-DAVIDSON Size 12 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046YB)
- ACCUFORM 0.01 Height, 9.9 Width, Plastic (219141-14X10P)
- ACCUFORM Used Oil Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English (MCHL517VS)
- ACCUFORM DOT Handling Label, 3-1/2" H, 5" W, LCHL609VSP (LCHL609VSP)
- ACCUFORM DOT Handling Label, 6-1/2" H, 10-7/8" W, MHZW22PSP (MHZW22PSP)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSP (MHZW15PSP)
- ACCUFORM OSHA DANGER SAFETY SIGN ASBESTOS MCAW130VA (MCAW130VA)
- ACCUFORM HAZARDOUS WASTE LABEL EMPTY 6 in X 6 in MHZW24EVP (MHZW24EVP)
- Accuform Signs