Shop All Sign Posts
Accuform
U-Channel Post, 6 ft, White
Mfr # HSP706WT
Zoro # G004858031
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Post Length 6 ft
- Hole to Hole Center (In.) 3
- Post Cap Style No Cap
- Sign Post lb./ft. 0.375 lb/ft
- NCHRP-350 Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # HSP706WT
- Zoro # G004858031
- Country of Origin United States
- Category Sign Posts
Dimensions
Sign Post Length | 6 ft |
Max. Sign Size/Capacity | 12 in x 18 in |
Sign Post Diameter | 2 in |
Sign Post Width | 2 in |
Mounting Hole Dia. | 0.38 in |
Details
Hole to Hole Center (In.) | 3 |
Item | U-Channel Post |
Post Cap Style | No Cap |
Sign Post lb./ft. | 0.375 lb/ft |
NCHRP-350 Compliant | No |
Sign Post Style | U-Channel |
U-Channel Profile | Open |
Breakaway Feature | No |
Includes Mounting Hardware | No |
Holes on 1 in. Centers | No |
Wall Thickness | 11 ga (0.125 in) |
Standards | Federal Highway Administration |
Sign Post Color | White |
Tapered End | No |
Sign Post Material | Composite |
Mounting Hole Spacing | 3 in |
Includes Clean Out Bar | No |
Description
U-Channel Post, U-Channel, Breakaway Feature No, Sign Post Material Composite, Sign Post Color White, Wall Thickness 11 ga (0.125 in), Sign Post Length 6 ft, Sign Post Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft., PK3 (RMAT233)
- 3M DBI-SALA Cable Sleeve, 6 in, 310 lb Weight Capacity, Stainless Steel (6160054)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Acrylic, 12" dia. (PLX13)
- ACCUFORM U-Channel Post, 6 ft, Green (HSP706GN)
- TAPCO Sign Post, Silver, Steel, 12 ft L (054-00024)
- TAPCO Sign Post, Green, Steel, 7 ft L (054-00010)
- TAPCO Sign Post, Silver, Steel, 8 ft L (054-00015)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- ASTRO OPTICS Standard Flexpost Unit Signpost, 6ft (AFP-STD-A-6BP)
- COL-MET COLLIER METAL SPECIALTIES Galvanized Steel Sign Holder, 11"W x 7"H x 18"L (11718)
- Accuform Signs