Shop All Label Maker Tapes, Labels, Signs & Tags
Accuform
Transparency Film Insert, PK2
Mfr # DTA215
Zoro # G4187041
original price:
$13.39
10% off
new price: $11.99
/pk 2, $6.00/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 17 in
- Height 11 in
- For Use With Mfr. No. DTA204
- OSHA Compliant Yes
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA215
- Zoro # G4187041
- UPC # 846642000608
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 17 in |
Height | 11 in |
Details
Item | Transparency Film Insert |
For Use With | Mfr. No. DTA204 |
OSHA Compliant | Yes |
Sign Shape | Horizontal Rectangle |
ANSI Compliant | No |
UV Resistant | No |
Thickness | 0.01 in |
Background Color | Clear |
Retroreflective Grade | Not Retroreflective |
Printed Language | No Text |
Indoor/Outdoor Usage | Indoor Only |
Write on Surface | Yes |
Corrosion Resistant | No |
Sign Legend Background Color | Clear |
Chemical Resistant | No |
Graffiti Resistant | No |
Protective Coating | No Protective Coating |
Glow In The Dark | No |
Sign Format | Other Format |
Abrasion Resistant | No |
Description
Transparency Film Insert, Horizontal Rectangle, No Text, Sign Format Other Format, Sign Legend Background Color Clear, Height 11 in, Width 17 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coveralls, 25 PK, White, Tyvek(R) 400, Zipper (TY120SWHXL0025NF)
- CONDOR Disposable Gloves, 4.5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (2XMC1)
- ALLEGRO INDUSTRIES Large Cotton Cooling Vest, Blue (8401-03)
- NEESE Outerwear Dura Quilt 56 Bib w/Fly-Yel-L (56001-13-1-YEL-L)
- ACCUFORM Transparency Film Insert, 8.5x11 in., PK2 (DTA213)
- BRADY Label (M21-11-499)
- DYMO Label Tape, Black/White, Labels/Roll: 700 (1933081)
- BRADY Cartridge Label, White on Translucent, Labels/Roll: 5000 (BM71-29-427)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2215PK)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (M71C-375-430)
- BRADY Label, 3 in W, White (M7-37-423)
- Accuform Label Maker Tapes, Labels, Signs & Tags