Shop All Label Maker Tapes, Labels, Signs & Tags
Accuform
Transparency Film Insert, 8.5x11 in., PK2
Mfr # DTA213
Zoro # G3933027
product price: $10.15
/pk 2, $5.08/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11 in
- Height 8 1/2 in
- For Use With Mfr. No. DTA202, Inkjet Printers
- UV Resistant No
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # DTA213
- Zoro # G3933027
- UPC # 846642000592
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 11 in |
Height | 8 1/2 in |
Size | 8-1/2 x 11" |
Details
Item | Transparency Film Insert |
For Use With | Mfr. No. DTA202, Inkjet Printers |
UV Resistant | No |
Sign Shape | Horizontal Rectangle |
ANSI Compliant | No |
OSHA Compliant | Yes |
Thickness | 0.01 in |
Retroreflective Grade | Not Retroreflective |
Background Color | Clear |
Printed Language | No Text |
Write on Surface | Yes |
Indoor/Outdoor Usage | Indoor Only |
Graffiti Resistant | No |
Sign Legend Background Color | Clear |
Glow In The Dark | No |
Abrasion Resistant | No |
Sign Format | Other Format |
Chemical Resistant | No |
Protective Coating | No Protective Coating |
Corrosion Resistant | No |
Description
Transparency Film Insert, Horizontal Rectangle, No Text, Sign Format Other Format, Sign Legend Background Color Clear, Height 8 1/2 in, Width 11 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAFFIN Knee Boots, Size 12, 13" H, Green, Plain, PR (8562-0000-394)
- POWERWELD High-Viz FR Cotton Welding Jacket, Lime Green, 2X-Large (PWGHVXXL)
- RADIANS Cooling 3-in-1 Fleece Balaclava - Hi Vis Green (RWL26HVG)
- WEARWELL 8 ft. L x PVC Surface With Nitrile Infused Sponge, 9/16" Thick (415.916X2X8GY)
- ACCUFORM Transparency Film Insert, PK2 (DTA215)
- BROTHER Printer Label, Black/White, Labels/Roll: 300 (DK1202)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-102-427)
- ZORO SELECT Printer Label, White, Labels/Roll: 5000 (22D097)
- NEVS 2" wide x 500" White Labeling Tape (T-20-White)
- BRADY Label, White, Labels/Roll: Continuous (J20C-2500-2551)
- NEVS 1/2" wide x 500" Rainbow Labeling Tape (TC-05-RNBW)
- Accuform Safety Labels