Shop All Traffic Barricades
Accuform
Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones
Mfr # FBC921P
Zoro # G211678156
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 11 in
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FBC921P
- Zoro # G211678156
- UPC # 846642065942
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 11 in |
Width | 21 in |
Details
Material | Vinyl |
Description
Accuform Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones, 10 oz Reinforced VinylTurn your traffic cone into a safety message cone with Cone Cuff Sleeves Slip the Cone Cuff sleeve over a standard 18 in or 28 in high traffic cone sold separately to display message The flexible sleeve is easy to remove and stores flat The safety message is printed on durable 10 oz reinforced vinyl and can be seen from all directions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, S, HPPE Back, PR (SKC4SNW2-02-S)
- EDWARDS SIGNALING Base for Stacklight 48mm, Gray (248BC)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 3/32" (20801)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- ACCUFORM Wall Mount Receiver, Plastic, 3 3/4 in L, 1/2 in W, Black (PRB810)
- PLASTICADE Barricade, Type III, Angle Iron, 6 ft., EG (3906-EG-DRILL-KIT)
- BUYERS PRODUCTS Traffic Cone Holder Vertical Mount (TCH10V)
- EVERRICH INDUSTRIES 15 in. Height Plastic Cones - Yellow (EVB-0017-3)
- PLASTICADE Barricade, Type III, PP/Volc, 8 ft., HIP (3208-HIP-DRILL-KIT)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-2)
- Accuform Traffic Barricades