Shop All Traffic Barricades
Accuform
Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones
Mfr # FBC915E
Zoro # G411677171
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 11 in
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FBC915E
- Zoro # G411677171
- UPC # 846642065713
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 11 in |
Width | 21 in |
Details
Material | Vinyl |
Description
Accuform Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones, 10 oz Reinforced VinylTurn your traffic cone into a safety message cone with Cone Cuff Sleeves Slip the Cone Cuff sleeve over a standard 18 in or 28 in high traffic cone sold separately to display message The flexible sleeve is easy to remove and stores flat The safety message is printed on durable 10 oz reinforced vinyl and can be seen from all directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Wire Face Shield Mesh 8x15.5x0.02 Reusable Shape C Bound (29055)
- MUTUAL INDUSTRIES Traffic Cone with 10 lb. Reflective, 36", POLY, 36 Inch H, 14 Inch L, 14 Inch W, Orange (17723-136-10)
- NMC Wear Hearing Protection Iso Label, Pk10 (ISO202AP)
- 2W INTERNATIONAL High Viz Short Sleeve Birdseye T Shirt, Medium, Orange, Class 2 (TB103C-2 M)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- ACCUFORM Wall Mount Receiver, Plastic, 3 3/4 in L, 1/2 in W, Black (PRB810)
- ZORO SELECT Channelizer Cone with Collar, 42in H, Lime (03-770-42L64)
- CORTINA SAFETY PRODUCTS Polypropylene, 3.1 H, 101.1 L, 29.8 W (97-01-004-013)
- MR. CHAIN Safety Green 28in Traffic Cones, 6PK (97514-6)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN WHITE (03-500-37)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002-01)
- Accuform Traffic Safety