Shop All Traffic Barricades
Accuform
Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones
Mfr # FBC912E
Zoro # G511677590
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Height 11 in
- Width 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # FBC912E
- Zoro # G511677590
- UPC # 846642065751
- Country of Origin United States
- Category Traffic Barricades
Dimensions
Height | 11 in |
Width | 21 in |
Details
Material | Vinyl |
Description
Accuform Traffic Cone Cuff Sleeve, For Use With Standard 18 in and 28 in High Traffic Cones, 10 oz Reinforced VinylTurn your traffic cone into a safety message cone with Cone Cuff Sleeves Slip the Cone Cuff sleeve over a standard 18 in or 28 in high traffic cone sold separately to display message The flexible sleeve is easy to remove and stores flat The safety message is printed on durable 10 oz reinforced vinyl and can be seen from all directions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASABELLA Cln Glove Ltx L Pnk (8546060)
- ACE Rubber Boot, Men's, 12, Mid-Calf, Black, PR, Footwear Width: D (885999105178)
- ACCUFORM Safety Record Signs, 29 x 20In, AL, ENG (SCK120)
- 3M Combination Cartridge/Filter, Bayonet, OV, FM, P100, Black, Magenta, Olive, 2 PK, NIOSH (60925)
- ACCUFORM Wall Mount Receiver, Plastic, 3 3/4 in L, 1/2 in W, Black (PRB810)
- ACCUFORM BARRICADE ROPE COLOR REDWHITE FBR600RDWT (FBR600RDWT)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Lime (LTC18-6-1-X)
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3626-OBEG)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Nonreflective Marking Stake, Reinforced Polymer, 66" H, 3-3/4" W, Orange (96950)
- ZORO SELECT Traffic Cone, 36 In.Fluorescent Lime (6FHA8)
- Accuform Traffic Safety