Shop All Personal Protective Equipment Signs
Accuform
The Glove Board Kit, 12 in Height, 36 in Width, Galvanized Steel, Rectangle, English
Mfr # PPL404
Zoro # G1699889
product price: $155.99
/ea
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Required Hand Protection
- Width 36 in
- Height 12 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # PPL404
- Zoro # G1699889
- UPC # 846642048372
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 36 in |
Height | 12 in |
Details
Item | The Glove Board Kit |
Header | No Header |
Legend | Required Hand Protection |
Sign Shape | Rectangle |
Sign Material | Galvanized Steel |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.028 in |
ANSI Compliant | Yes |
Legend Style | Text |
Includes | (1) Board With Mounted Bulldog-Style Clips, (20) Pre-Printed Yellow Magnetic Strips, (15) Blank White Magnetic Strips, (5) Blank Yellow Magnetic Strips, and (1) Permanent Marking Pen |
OSHA Compliant | Yes |
Operating Temp. Range | 0 Degrees to 160 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
The Glove Board Kit, Sign Subject Matter Personal Protection, Height 12 in, Width 36 in, Sign Material Galvanized Steel, Header No Header, Legend Required Hand Protection, Printed Language English, Sign Shape Rectangle
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- STRANCO Reflective Letter Label, O, 2-1/2in H, PK25 (RUM200-O-YB)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- MAKITA 18V LXT® Fan Jacket, XL (DFJ201ZXL)
- ACCUFORM Warning Label, Arc Flash, 3-1/2x5 in, Adhesive Paper, 100/RL, LRLE308 (LRLE308)
- ACCUFORM Spanish-Bilingual Danger Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMPPE076MVA)
- ACCUFORM Safety Label, 3-1/2 In. H, 5 In. W, PK5, LPPE626VSP (LPPE626VSP)
- ACCUFORM Arc Flash Label, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish (SBLELC336)
- ACCUFORM Danger Sign, 7 x 10In, R and BK/WHT, PLSTC, Header Legend Color: White (MFPR104VP)
- ACCUFORM Caution Sign, 8X8", BK/Yel, PS, Eng, Height: 8" (PSP474)
- SIGNMISSION OSHA, You Must Wear Hair Beard Net Until You, 14in X 10in Plastic, 14" W, 10" H, Landscap (OS-NS-P-1014-L-19100)
- Accuform Signs