Shop All Vehicle Placards
Accuform
TDG PLACARD HAZARD CLASS 1 TCP148MG50
Mfr # TCP148MG50
Zoro # G011986628
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 1.6 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP148MG50
- Zoro # G011986628
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 1.6 in |
Sign Material | Magnetic Vinyl |
Description
ACCUFORM TDG PLACARD HAZARD CLASS 1 TCP148MG50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR RDT, Nitrile Disposable Gloves, 8 mil Palm, Diamond Texture, Powder-Free, 2XL ( 12 ), 100 PK, Orange (D01-09-012-100)
- CAT FOOTWEAR Size 11W Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- GUARDIAN PURE SAFETY GROUP ORANGE TINTED ZIP LOCK BAG- 18 (PLY1818OR)
- ULTRATECH Spill Tray, 27 gal Spill Capacity, Polyethylene (1035)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL525VS1 (MPL525VS1)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (Z-IDP)
- Accuform Vehicle Placards