Shop All Vehicle Placards
Accuform
TDG PLACARD HAZARD CLASS 1 TCP148FV10
Mfr # TCP148FV10
Zoro # G211986855
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.07 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP148FV10
- Zoro # G211986855
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.07 in |
Description
Accuform TDG PLACARD HAZARD CLASS 1 TCP148FV10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS RADIANS HEARING BAND NRR 23 (RB1150)
- 3M DBI-SALA Vertical Lifeline, 75 ft., White (1202821)
- BRADY Square HMIG Reactivity Label 6"H x 6"W, Multicolor, Pk100 (99181)
- KENT SAFETY SAR Vest, Mesh, Search And Rescue, L (151000-200-040-24)
- ACCUFORM DOT PLACARD HAZARD CLASS 1 MPL11VS1 (MPL11VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VP1 (MPL739VP1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL781VS1 (MPL781VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- NMC Four Digit Placard 1210 Class 3 (DL200BP)
- Accuform Vehicle Placards