Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 5 273MM x 273MM TCP522MG25
Mfr # TCP522MG25
Zoro # G911988166
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Magnetic Vinyl
- Thickness 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP522MG25
- Zoro # G911988166
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Magnetic Vinyl |
Thickness | 0.8 in |
Description
Accuform TDG PLACARD CLASS 5 273MM x 273MM TCP522MG25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT DuPont Tyvek 400 Coverall, Hood, Elastic Wrist & Ankle, Stormflap, White, LG, 25/Qty (TY127SWHLG002500)
- HOL-DEX Holder, Label, Pk25 (M51GR)
- MILWAUKEE TOOL M18 HTIW 2864 Protective Boot (49-16-2864)
- MASTER LOCK Zenex Thermoplastic Safety Padlock, 1-1/2 in Wide with 1-1/2 in Shackle, Green (410GRN)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- BRADY Back Plate Placard Holder, 10-4/5 In.H (76989)
- Accuform Vehicle Placards