Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM x 273MM TCP145VP50
Mfr # TCP145VP50
Zoro # G411985900
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 2.5 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP145VP50
- Zoro # G411985900
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 2.5 in |
Sign Material | Plastic |
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP145VP50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-150/XXL)
- ALTA Knee Pads, Knee Style, PR (52913.14)
- 5S SUPPLIES Eyewash Station 16in Diameter Non Slip Floor Sign (FS-EYEWASH-16)
- AIR SYSTEMS INTL CO Monitor (BBK-20)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- NMC Placard, 10.75x10.75, Tag Board, Card St (DL203BTB25)
- Accuform Vehicle Placards