Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM X 273MM TCP145VP1
Mfr # TCP145VP1
Zoro # G211985957
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.05 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP145VP1
- Zoro # G211985957
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.05 in |
Sign Material | Plastic |
Description
ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP145VP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Versaflo Four Station Battery Charger Kit (TR-644N)
- FIRST AID ONLY Emergency Blanket, Silver, 52In x 84In (21-005)
- CORTINA SAFETY PRODUCTS Barricade Weight, polypropylene, 2 in H, 12 in L, 2 in W, Black (97-11-bal)
- AZUSA SAFETY Commander Cut Resistant 13 ga. Gray ANSI A3 Gloves, Black Textured Foam Nitrile Palm Coating, L (AZNBR009)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL734VS1 (MPL734VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM DOT PLACARD LIMITED QUANTITY LAND MPL909VS1 (MPL909VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- LABELMASTER Corrosive Placard, UN 1824, PK25 (ZEZ41824)
- Accuform Vehicle Placards