Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM x 273MM TCP145MG50
Mfr # TCP145MG50
Zoro # G911986001
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 1.6 in
- Sign Material Magnetic Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP145MG50
- Zoro # G911986001
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 1.6 in |
Sign Material | Magnetic Vinyl |
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP145MG50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT IsoClean(R) Frock, White, 3XL, PK30 (IC263SWH3X00300B)
- LUMAPRO Exit Sign, Red Letter, LED, 120/277V, 13" W (489K12)
- MCR SAFETY Dipped Gloves, Black, XL, 12 PK (96699XL)
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, M, PR (9683M)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- STRANCO Vehicle Plcard, Radioctve with Picto, PK10 (DOTP-0051-V10)
- Accuform Vehicle Placards