Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM x 273MM TCP144CT50
Mfr # TCP144CT50
Zoro # G411985092
product price: $60.39
/ea
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Pulp-free Cardstock
- Thickness 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP144CT50
- Zoro # G411985092
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Pulp-free Cardstock |
Thickness | 0.5 in |
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP144CT50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH & WESSON Safety Glasses, Clear Anti-Fog, Scratch-Resistant (23452)
- CONDOR Facemask Reminder Safety Sign, 14 in Height, 10 in Width, Aluminum, English, Spanish (60XZ68)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes, 0350, PK100 (350)
- KLEENGUARD Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, XS, PR (47084)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM DOT HAZARD CLASS 8 PLACARDS MPL801VS1 (MPL801VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 9 MPL901VS1 (MPL901VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL303VS1 (MPL303VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- LABELMASTER Corrosive Placard, UN 1814, PK25 (ZEZ41814)
- Accuform Vehicle Placards