Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM x 273MM TCP143VS50
Mfr # TCP143VS50
Zoro # G211984899
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.2 in
- Sign Material Adhesive Poly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP143VS50
- Zoro # G211984899
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.2 in |
Sign Material | Adhesive Poly |
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP143VS50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Mechanics Gloves, XL, Black, Polyester (488C32)
- L.H. DOTTIE L.H. Dottie 6'' X 1000' Orange Underground Tape (Caution Buried Fiber Optic Line Below) (UT47D)
- PANDUIT Marker Plate, 3"x0.5", White (M300X050Y7C)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (5290)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 POISON MPL601VS1 (MPL601VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL787VS1 (MPL787VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 3 MPL4DG3BVS1 (MPL4DG3BVS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 4 MPL402VS1 (MPL402VS1)
- JJ KELLER Vehicle Placard, 1" H, 14" W (3663)
- Accuform Vehicle Placards