Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM X 273MM TCP136FV50
Mfr # TCP136FV50
Zoro # G111987136
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
- Thickness 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP136FV50
- Zoro # G111987136
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Thickness | 0.35 in |
Description
ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP136FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog, Anti-Scratch, Anti-Static (40256)
- BAFFIN Ins Boots, Size 7, 13" H, Green, Plain, PR (8604-0000-482)
- BROTHER Label, Roll, 50Mmx5M, Cl (BRTCZ1005)
- NMC Caution Slippery Floor Sign - Bilingual, ESC366RB (ESC366RB)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 8 MPL789VS1 (MPL789VS1)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM BILINGUAL DOT PLACARD HAZARD CLASS 4 (MPLSP6VS1)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS MPL4DG5BVS1 (MPL4DG5BVS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- LABELMASTER Corrosive Placard, Blank, E-Z, PK25 (ZEZ4B)
- Accuform Vehicle Placards