Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM X 273MM TCP135FV50
Mfr # TCP135FV50
Zoro # G411986648
product price: $453.99
/ea
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.35 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP135FV50
- Zoro # G411986648
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.35 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP135FV50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Green (IN-40-209I)
- SALISBURY Elec. Glove Protector, 10, White/Orange, PR (ILPG5S/10)
- CARHARTT Coated Gloves, Black, Seamless Knit (A612)
- ACCUFORM BLANK DOT PLACARD HAZARD CLASS 9 MPL4DG9VS1 (MPL4DG9VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL201VS1 (MPL201VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL733VS1 (MPL733VS1)
- ACCUFORM 4DIGIT DOT PLACARD HAZARD CLASS 2 MPL722VS1 (MPL722VS1)
- INCOM Flip Placards, 15Legend DOT Flip Placard (FC8030AL)
- Accuform Vehicle Placards