Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM X 273MM TCP132FV1
Mfr # TCP132FV1
Zoro # G411985085
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.007 in
- Sign Material Engineer Grade Reflective Adhesive Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # TCP132FV1
- Zoro # G411985085
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.007 in |
Sign Material | Engineer Grade Reflective Adhesive Vinyl |
Description
ACCUFORM TDG PLACARD CLASS 1 273MM X 273MM TCP132FV1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Polyurethane Coated Gloves, 3/4 Dip Coverage, Black/Gray, XL, PR (2UUG8)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8743)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0212BL)
- PAULSON Faceshield, Metalized, 10" x 20" x .060" (IM20-XGHC6FD)
- ACCUFORM DOT PLACARD HAZARD CLASS 6 MPL603VS1 (MPL603VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 GASES MPL204VS1 (MPL204VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL738VS1 (MPL738VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL740VS1 (MPL740VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL732VS1 (MPL732VS1)
- ACCUFORM HAZARD DOT CLASS 8 CHEMICAL MPL786VS1 (MPL786VS1)
- AMERICAN LABELMARK CO LabelMaster® LQMP Limited Quantity Marking, Permanent Vinyl, 25/Pack (LQMP)
- Accuform Vehicle Placards