Shop All Vehicle Placards
Accuform
TDG PLACARD CLASS 1 273MM x 273MM TCP108VP1
Mfr # TCP108VP1
Zoro # G411988741
product price: $5.99
/ea
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10.75 in
- Height 10.75 in
- Thickness 0.05 in
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # TCP108VP1
- Zoro # G411988741
- Country of Origin United States
- Category Vehicle Placards
Dimensions
Width | 10.75 in |
Height | 10.75 in |
Details
Thickness | 0.05 in |
Sign Material | Plastic |
Description
Accuform TDG PLACARD CLASS 1 273MM x 273MM TCP108VP1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY DECITECH E1 Active Hearing Protection, Over the Head Earmuffs NRR 24 Tan (DCT-E1-03)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Drainage Mat Tile, Vinyl, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (AM2-B)
- CONDOR Back Support, M (1UM60)
- NEESE Outerwear 9700 Responder Reverse Ct-HV Lim/Blk-2X (97001-33-1-LBK-2X)
- ACCUFORM DOT PLACARD FOR MIXED LOADS HOT 10 MPL905VS1 (MPL905VS1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 8 MPL785VS1 (MPL785VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPLSP4VS1 (MPLSP4VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 2 MPL205VS1 (MPL205VS1)
- ACCUFORM DOT PLACARD HAZARD CLASS 3 MPL301MG1 (MPL301MG1)
- ACCUFORM 4DIGIT DOT PLACARDS HAZARD CLASS 3 MPL739VS1 (MPL739VS1)
- LABELMASTER Flammable Solid Placard, PK25 (ZRV13B)
- Accuform Vehicle Placards