Shop All Label Dispensers
Accuform
Tape and Label Dispenser, Acrylic, Clear
Mfr # HLS801
Zoro # G0494448
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acrylic
- Overall Length 8 1/2 in
- Color Clear
- Width 8 1/2 in
- Overall Height 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # HLS801
- Zoro # G0494448
- UPC # 846642092764
- Country of Origin United States
- Category Label Dispensers
Dimensions
Overall Length | 8 1/2 in |
Width | 8 1/2 in |
Overall Height | 14 in |
For Max. Label Width | 3 in |
For Max. Roll Dia. | 3 in |
Height | 14 in |
Core Size | 1 in to 3 in |
Length | 6 in |
Details
Item | Tape and Label Dispenser |
Material | Acrylic |
Color | Clear |
Number of Slots | 2 |
Includes | Removable Dowels, Side Pocket for Pens |
Holds Number of Rolls | 2 |
Label Dispenser Style | Manual |
Dispenser Mount Type | Table Top |
Mount Type | Table Top |
Description
Tape and Label Dispenser, Label Dispenser Style Manual, Dispenser Mount Type Table Top, Overall Height 14 in, Overall Length 8 1/2 in, For Max. Label Width 3 in, For Max. Roll Dia. 3 in, Material Acrylic, Includes Removable Dowels, Side Pocket for Pens
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Green, Pk250 (070H19PPGR)
- DELL DELL COMP B1260/1260DN B1265/B1265DNF BLACK (331-7327)
- HSM OF AMERICA Paper Shredder, Strip-Cut, 28 to 30 Sheets (B24s)
- ROUND WORLD PRODUCTS Kid's Wall Map, World, 24in x 36in (KM01)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L (LD6025)
- LEE Stamp Dispenser, One 100 Cnt Roll, Black, Plastic, 2" Dia. X 1 11/16" (LEE40100)
- PARTNERS BRAND Wall Mount Label Dispenser, 12 1/2", White, 1/Each (LDM1250)
- PARTNERS BRAND Wall Mount Label Dispenser, 3", White, 1/Each (LDM300)
- START INTERNATIONAL Multi Roll Tape And Label Dispenser, Blue (SL9512)
- START INTERNATIONAL Electric Label Dispenser, 10-7/8"L, Max. Label Width: 7" (LDX6050)
- START INTERNATIONAL Electric Label Dispenser, 7"L, 12V DC (LD3000)
- Accuform Label Dispensers