Shop All Flags, Flares, Paddles, and Triangles
Accuform
TAILGATE WARNING FLAG HEAVYDUTY FSG204
Mfr # FSG204
Zoro # G011699245
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Mesh Vinyl
- Height 18 in
- Width 1.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # FSG204
- Zoro # G011699245
- Country of Origin United States
- Category Flags, Flares, Paddles, and Triangles
Dimensions
Height | 18 in |
Width | 1.75 in |
Details
Material | Mesh Vinyl |
Description
ACCUFORM TAILGATE WARNING FLAG HEAVYDUTY FSG204
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Double Palm Poly Cotton Nap In R, PK12 (9018CRPC)
- HEARTLAND FOOTWEAR Rubber Boots, PR (45567-10)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Gray, L, PR (451L-09)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 12PK (5308E)
- ACCUFORM WARNING FLAGS VINYL VINYL DOWEL 36 in FSG184 (FSG184)
- ACCUFORM WARNING CONE FLAG SET UNIT OF FBC610 (FBC610)
- CORTINA SAFETY PRODUCTS Windsock With Hardware, 18", Open, 4ft. (03-WS-4KT)
- ROADPRO Red Mesh Warning Flag, w/Elastic, 16x16 (1818B)
- ZORO SELECT Paddle Sign, Stop/Stop, 18 In. W (03-855)
- CORTINA SAFETY PRODUCTS PADDLE STOP/SLOW PLASTIC 24IN EGR SHE (03-822)
- ZORO SELECT Paddle Sign, Stop, Plastic (ST-ST)
- Accuform Traffic Safety