Shop All Tags
Accuform
Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL
Mfr # TAR716
Zoro # G6178767
product price: $53.15
/pk 100, $0.53/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Color White
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Safety Inspection, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Bifocal Safety Reading Glasses, Anti-Scratch, Padded Arms, Clear Frame, Clear Lens, +1.00 Diopter (8W738)
- TIMBERLAND PRO Size 9 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Black (FP-N-100-XS-BLK-4.5)
- GVS-RPB RPB Safety GX4 CO 20ppm (08-461)
- ACCUFORM ID Tag, Numbered 1-25, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL150)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4 In, Plstc, PK10 (TAK603)
- ACCUFORM Blank Tag, 5-1/4 x 3-1/4 In, Wht, PK25 (TAL370)
- ACCUFORM Safety Tag, Cardstock, Black/Red, PK25 (MMT105CTP)
- ACCUFORM Danger Tag, 5-1/4 x 3-1/4 In, Plstc, PK25 (TAL360)
- ACCUFORM Saf Tag, 5-7/8 x 3-3/8 In, Bk/Grn, Met, PK25 (TSS103PTP)
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- Accuform Tags