Shop All Tags
Accuform
Tags By-The-Roll, Key Respons, 6-1/4x3 in, Cardstock, 250/RL
Mfr # TAR736
Zoro # G8289215
product price: $83.49
/pk 250, $0.33/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Shape Octagon
- Legend/Background Color Black/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Key Responsibilities:, Header Wording Scaffold Inspection, Height 6 1/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Reinforcement, Mounting Hole Size 3/8 in, Number of Tags 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UPF UPF 106086 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106086)
- KISHIGO T-Shirt, Unisex, Black/Lime, XL (9177-XL)
- MOLDEX Mask, N95, S, 3-Ply, PK10 (4801)
- SHOWA General Purpose Gloves, Natural Rubber Palm Coating, Gray/Blue, Lg (300L-09)
- ACCUFORM Caut Tag, 5-7/8 x 3-3/8 In, Bk/Yel, PK25 (TSS102PTP)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328PTP)
- ACCUFORM Fire Extinguisher Tag, 5-3/4x3-1/4 in, Plastic, 25/PK (TRS218PTP)
- ACCUFORM Inspection Tag, 5-3/4 x 3-1/4, PK25 (TRS317CTP)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Red, 100/PK (TDG300RD)
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- AVERY DENNISON Duplicate Claim Checks, PK500 (18670)
- Accuform Tags