Shop All Tags
Accuform
Tags By-The-Roll, Information, 6-1/4x3 in, Cardstock, 100/RL
Mfr # TAR720
Zoro # G7495372
product price: $56.79
/pk 100, $0.57/ea
$56.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 6 1/4 in
- Width 3 in
- Tag Color White
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 6 1/4 in |
Width | 3 in |
Hole Size | 3/8 in |
Mounting Hole Diameter | 3/8 in |
Tag Size | #7 |
Description
Information Tag By The Roll, Subject Matter Status Alert, Sign Legend Reason:, Legend Same on Both Sides No, Sign Header Information, Sign Header Background Color Blue, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Remove This Tag!, Sign Header -Back Side Information, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- VIKING Size 8 Unisex Steel Rubber Boot, Orange/Black (VW64-1-8)
- CONDOR Safety Sign, 7" H, 10" W, Polyethylene, Vertical Rectangle, English, 474K97 (474K97)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- ACCUFORM Permit Tag By The Roll, 6-1/4 x 3, PK250 (TAR724)
- ACCUFORM Wrap 'n Stick™ Tags, Danger Barricade, 12x3-1/8in, Vinyl, 25/PK (TAT116)
- ACCUFORM Tags By-The-Roll, Safety Inspect, 6-1/4x3 in, Cardstock, 100/RL (TAR716)
- ACCUFORM Inspection Record Tag, Cardstock, PK25 (TRS245CTP)
- ACCUFORM Status Alert Tag, 5-3/4 x 3-1/4, PK25 (TRS328CTP)
- ACCUFORM ID Tag, Numbered 51-75, 1-1/2 in, Circle, Metal-Lite, 25/PK (TDL152)
- ACCUFORM Wrap Stick Tag, Caution, 12"Lx3-1/8"W, PK25 (TAT113)
- Accuform Tags