Shop All Steering Wheel Covers
Accuform
Steering Wheel Cover, Do Not Start, 16 In.
Mfr # KDD814
Zoro # G5210344
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Do Not Start or Move Vehicle
- Wheel Dia. (In.) 16
- Length (In.) 16
- Width (In.) 16
- Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # KDD814
- Zoro # G5210344
- UPC # 846642018559
- Country of Origin United States
- Category Steering Wheel Covers
Dimensions
Wheel Dia. (In.) | 16 |
Length (In.) | 16 |
Width (In.) | 16 |
Outside Diameter | 16 in |
Hole Diameter | 3/8 in |
Details
Item | Steering Wheel Message Cover |
Type | Do Not Start or Move Vehicle |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
Material | Reinforced Vinyl |
Color | Red, White/Black |
For Use With | Standard Steering Wheels |
Standards | OSHA |
Grommet Material | Metal |
Legend | Do Not Start or Move Vehicle |
Maximum Number of Padlocks | 1 |
Header | Danger |
Cover Material | Vinyl |
Cover Color | White |
Lockable | Yes |
Description
Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 16 in, Header Danger, Legend Do Not Start or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON INDUSTRIES Marathon Flat Free Tire 30030 - 4.10/3.50-4 Sawtooth Tread - 3.5" Centered - 5/8" Bearings (30030)
- DISCO Screw Kit, Chrome, PK101 (15782)
- WIX FILTERS Air Filter W/Fin, 42919 (42919)
- BLAIR EQUIPMENT CO PILOTS FOR QUAD LEAD 3PK (BL14610)
- ACCUFORM Steering Wheel Cover, This Vehicle, 24 In. (KDD834)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 24 (KDD832)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- ACCUFORM Steering Wheel Cover, This Vehicle, 20 In. (KDD821)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- ACCUFORM Steering Wheel Cover, Do Not Operate, 20 (KDD824)
- SEAT ARMOUR Steering Wheel Cover Chevrolet (SE43456)
- Accuform Steering Wheel Covers