Shop All Steering Wheel Covers
Accuform
Steering Wheel Cover, Do Not Operate, 16
Mfr # KDD811
Zoro # G4989013
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Do Not Operate or Move Vehicle
- Wheel Dia. (In.) 16
- Length (In.) 16
- Width (In.) 16
- Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # KDD811
- Zoro # G4989013
- UPC # 846642018528
- Country of Origin United States
- Category Steering Wheel Covers
Dimensions
Wheel Dia. (In.) | 16 |
Length (In.) | 16 |
Width (In.) | 16 |
Diameter | 16 in |
Hole Diameter | 3/8 in |
Outside Diameter | 16 in |
Details
Item | Steering Wheel Message Cover |
Type | Do Not Operate or Move Vehicle |
Includes | 3/8 Metal Grommeted Hole, Stitched Upper Pocket |
Color | Red, White/Black |
For Use With | Standard Steering Wheels |
Material | Reinforced Vinyl |
Standards | OSHA |
Cover Material | Vinyl |
Header | Danger |
Maximum Number of Padlocks | 1 |
Cover Color | White |
Lockable | Yes |
Legend | Do Not Operate or Move Vehicle |
Grommet Material | Metal |
Description
Steering Wheel Message Cover, Cover Color White, Cover Material Vinyl, Hole Diameter 3/8 in, Lockable Yes, Outside Diameter 16 in, Header Danger, Legend Do Not Operate or Move Vehicle, Maximum Number of Padlocks 1, Grommet Material Metal, Includes 3/8 Metal Grommeted Hole, Stitched Upper Pocket, Standards OSHA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Kit-Element & Gasket-Oil F, Fl2051S (FL2051S)
- QUICKCABLE Solder Straight Lug, 4/0, 1/2", PK5 (141140-005)
- STAR ASIA Aluminum Spray Bottle Refillable (19426)
- RAYBESTOS 08 Honda Accord Rotor, 96795Fzn (96795FZN)
- ACCUFORM Steering Wheel Cover, This Vehicle, 24 In. (KDD834)
- ACCUFORM Steering Wheel Cover, This Vehicle, 16 In. (KDD813)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 24 (KDD833)
- ACCUFORM Steering Wheel Cover, Do Not Start, 16 In. (KDD814)
- ACCUFORM Steering Wheel Cover, Disabled Vehicle, 16 (KDD812)
- ACCUFORM Steering Wheel Cover, Do Not Start, 20 In. (KDD822)
- UNIQUE ACCESSORIES 38853 Leatherette Steering Wheel Cover, Black (UN575195)
- Accuform Automotive Interior Accessories