Shop All Tags
Accuform
Status Tag, Do Not Use, 5-3/4x3-1/4 in, Cardstock, 25/PK
Mfr # MGT219CTP
Zoro # G0494439
product price: $16.99
/pk 25, $0.68/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Subject Out of Service/Order
- Subject Matter Status Alert
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Description
Safety Tag, Subject Matter Status Alert, Sign Legend Do Not Use, Legend Same on Both Sides Yes, Tag Style Single Part, Shape Rectangular, Safety Tag Legend - Back Side Do Not Use, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell VeriShield„¢ 1035108-VS 100 Passive Earmuffs, Over The Head, Black, NRR 30 (1035108-VS)
- TECHNICHE L/XL Phase Change Cotton Cooling Vest (6626-KHAL/XL)
- BOUTON OPTICAL Mag Readers Eyewear, Reading Magnifier, PR (250-25-0020)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (141S0035BU)
- ACCUFORM Inspection Tag, Roll, 6-1/4 x 3, PK250 (TAR732)
- ACCUFORM Barricade Tag, 5-3/4 x 3-1/4, PK25 (TAB107PTP)
- ACCUFORM Lockout Tags, Danger, 5-3/4"Hx3-1/4"W, PK25 (MLT400PTP)
- ACCUFORM Caution Tag, 5-3/4 x 3-1/4, PK25 (TAB103CTP)
- ACCUFORM Danger Tag By The Roll, 6-1/4 x 3, PK100 (TAR412)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- BRADY Inspected Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86551)
- Accuform Tags