Shop All Tags
Accuform
Status Alert Tag, 5-3/4 x 3-1/4, PK25
Mfr # TRS328CTP
Zoro # G7513615
product price: $17.75
/pk 25, $0.71/ea
$17.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cardstock
- Height 5 3/4 in
- Width 3 1/4 in
- Tag Shape Rectangle
- Hole Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5 3/4 in |
Width | 3 1/4 in |
Hole Size | 3/8 in |
Tag Size | #7 |
Mounting Hole Diameter | 3/8 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number TRS902, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length Not Applicable, Fastener Type Not Applicable, Header Wording (Reverse Side) Inspection, Header Wording Attention, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA12RG3X)
- ULTRATECH Drain Plug (9960)
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (411R0336BL)
- SALISBURY Dielectric Overboot, Size 9, Pr (21406WT 9)
- ACCUFORM Danger Tag, 5-3/4 x 3-1/4, PK25 (TAB102CTP)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK250 (TAR156)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL306)
- ACCUFORM Loop n Strap Danger Tag, 5.25 x3.25, PK25 (TAL308)
- ACCUFORM Caut Tag, 5-1/4 x 3-1/4 In, Bk/Yel, PK25 (TAL325)
- ACCUFORM ID Tag, Numbered 001-100, 1-1/8 in, Circle, White/Green, 100/PK (TDG300GN)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- Accuform Tags