Shop All Facility Signs
Accuform
Spill Control Sign, 10"X14", Aluminum, Height: 10", MCHL907VA
Mfr # MCHL907VA
Zoro # G1719954
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Spill Response Equipment
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # MCHL907VA
- Zoro # G1719954
- UPC # 846642085407
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Spill Control Sign |
Header | No Header |
Legend | Emergency Spill Response Equipment |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Green, White |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Double-Sided | No |
Legend Style | Text |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Sign Legend Text Color | Green, White |
Description
Spill Control Sign, Sign Subject Matter Spill Control, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Spill Response Equipment, Printed Language English, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XS, Nylon Back, PR (KC1SNW2-01-XS)
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- 3M DBI-SALA Lifeline, 50 ft., White (1202790)
- OBERON Repl Shield, 1Xx, Gold/Grn, Antifog, 40 pcs. (048AF-40)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR501VP (SBMFSR501VP)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z26 (470Z26)
- Accuform Signs