Shop All Facility Signs
Accuform
Spanish-Bilingual V-Shape Proj Sign, SBPSP657
Mfr # SBPSP657
Zoro # G1696827
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend AED Automated External Defibrillator/AED Desfibrilador Externo Automatico
- Width 14"
- Height 12"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBPSP657
- Zoro # G1696827
- UPC # 846642046118
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 12" |
Description
Spanish-Bilingual V-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 12 In., Width 14 In., Sign Material Plastic, Header No Header, Legend AED Automated External Defibrillator/AED Desfibrilador Externo Automatico, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Spill Kit, Universal, 6.5 gal. (XK600U)
- HEXARMOR Hands Free Boot Cover, Blue, Size F, PR (32001-F)
- JJ KELLER Handbook, Hours of Service, English (48553)
- PYRAMEX Nitrile Micro-Foam Dipped Glove, Size XL, GL601 Series - Pkg Qty 12 (GL601XL)
- ACCUFORM Housekeeping Sign, 7"X10", Vinyl, MHSK926VS (MHSK926VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED (MEXG537VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP489 (PSP489)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP861 (PSP861)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- TABLECRAFT Braille Plst Sign, Women Restrm, ADA, 6"X9", 695634 (695634)
- Accuform Facility Signs