Shop All Facility Signs
Accuform
Spanish-Bilingual V-Shape Proj Sign, SBPSP653
Mfr # SBPSP653
Zoro # G1697247
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Safety Shower/Ducha De Seguridad
- Width 14"
- Height 12"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBPSP653
- Zoro # G1697247
- UPC # 846642060862
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 12" |
Description
Spanish-Bilingual V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Safety Shower/Ducha De Seguridad, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Plug Lockout, Yellow, 3/8In Shackle Dia. (HLD)
- LIFESECURE On-the-Go High-Visibility/High-Safety All-Hazards 3-DAY AUTO Emergency Kit (51800)
- ELECTROMARK Notice Tag, 5-3/4 x 2-7/8 In, Bl/Wht, PK100 (Y602698)
- KISHIGO 3XL Class 2 High Visibility Vest, Orange (1084-3X)
- ACCUFORM SAFETY SIGN LEFT ARROW EMERGENCY MFXG540VS (MFXG540VS)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM Safety Sign SHIPPING LEFT ARROW 7 in (MVHR595VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Width: 8", PSP734 (PSP734)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMRST813VP (SBMRST813VP)
- HY-KO Employees Must Wash Hands Sign 2" x 8", 10PK (B00043)
- Accuform Signs