Shop All Facility Signs
Accuform
Spanish-Bilingual V-Shape Proj Sign, SBPSP651
Mfr # SBPSP651
Zoro # G1697579
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash/Lavado Para Los Ojos
- Width 14"
- Height 12"
- Sign Shape V-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBPSP651
- Zoro # G1697579
- UPC # 846642046095
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 12" |
Details
Item | Spanish-Bilingual V-Shape Projection Sign |
Header | No Header |
Legend | Eye Wash/Lavado Para Los Ojos |
Sign Shape | V-Shaped |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes, V-Shaped |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.100" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Green |
Double-Sided | Yes |
Operating Temp. Range | -40 Degrees to 212 Degrees F |
ANSI Compliant | Yes |
OSHA Compliant | Yes |
Includes | Mounting screws and self-adhesive foam tape |
Legend Style | Symbol and Text |
Sign Legend Text Color | Green |
Description
Spanish-Bilingual V-Shape Projection Sign, Sign Subject Matter Eyewash and Shower, Height 12 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, V-Shaped, Header No Header, Legend Eye Wash/Lavado Para Los Ojos, Printed Language English, Spanish, Sign Shape V-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Safety Vest, Mesh, Green, 2XL/3XL (U6125G-2XL/3XL)
- CARHARTT Metal Keeper Belt, Brown, 38" L, 1-1/2" W (A000551120109)
- SIGNMISSION OSHA Notice Sign, 18" H, Aluminum, No Cell Phone Use Beyond This Point Sign With Symbol, Landscape (OS-NS-A-1824-L-14413)
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, XS, PR (N9696XS)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, Legend Style: Text, MQTL901VP (MQTL901VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP972 (PSP972)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541XV (FRMFEX541XV)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP605 (PSP605)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, ENG, Legend: Clean Up Spills Immediately, MHSK835VS (MHSK835VS)
- NMC International Marine Organization Life Buoy Sign, IMO202R (IMO202R)
- Accuform Facility Signs