Shop All Security & Access Signs
Accuform
Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle
Mfr # SBMADM906VP
Zoro # G1696373
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMADM906VP
- Zoro # G1696373
- UPC # 720264959264
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Restricted Area Sign |
Header | No Header |
Legend | Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
ANSI Compliant | Yes |
Legend Style | Text |
Double-Sided | No |
OSHA Compliant | Yes |
Sign Legend Color | Black, White |
Sign Legend Text Color | Black, White |
Description
Spanish-Bilingual Restricted Area Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Restricted Area Unauthorized Persons Keep Out/Area Restringida Personal No Autorizado Mantengase Afuera, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Turboshield Wraparound Face Shields (S9500)
- SIGNMISSION OSHA Notice Sign, 7" H, Aluminum, Telephone Conference Call In Progress Sign With Symbol, Landscape (OS-NS-A-710-L-18532)
- TIMBERLAND PRO Athletic Shoe, W, 12, Blue, PR (TB1A1HRU001)
- MCR SAFETY Safety Glasses, Gray Anti-Scratch (3NTN4)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle (SBMADM906VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMADM889MVA)
- ACCUFORM Admittance Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MADM488VA)
- ACCUFORM 4 Height, 5 Width, Corrugated plastic (SBMCAW100)
- ACCUFORM NO TRESPASSING SAFETY SIGN MONITORED (MASE900XT)
- ACCUFORM Danger Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English (MADM139VP)
- SIGNMISSION OSHA Security Sign, 18" Height, 24" Width, Aluminum, Drug Use Or Sales Bilingual, Landscape (OS-SN-A-1824-L-11521)
- Accuform Signs