Shop All Security & Access Signs
Accuform
Spanish-Bilingual Private Property Sign, Width: 10"
Mfr # SBMATR510VP
Zoro # G1733884
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMATR510VP
- Zoro # G1733884
- UPC # 846642007058
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Private Property Sign |
Header | No Header |
Legend | Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
OSHA Compliant | Yes |
Sign Legend Color | Black, White |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
ANSI Compliant | Yes |
Legend Style | Text |
Sign Legend Text Color | Black, White |
Description
Spanish-Bilingual Private Property Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL PVC Plain Toe Boots, Size 8 (SPT16 8)
- CONDOR Safety Sign, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English, 469K37 (469K37)
- SW TRUEFORM Trueform, Nitrile Disposable Gloves, 3.1 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Royal Blue (N301345X10)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-676-VEND)
- ACCUFORM Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MATR522VA)
- ACCUFORM Danger Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, MADM140VA (MADM140VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM302VSP (LADM302VSP)
- ACCUFORM Danger Sign, 10 in H, 14 in W, Plastic, Rectangle, English, MADM141VP (MADM141VP)
- ACCUFORM Accuform Notice Sign, This Area Is Under 24 Hour Video Surveillance, 14inW x 10inH, Aluminum (MASE807VA)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMADM906VP)
- ACCUFORM Warning Sign, 7X10", BK/ORN, AL, ENG, Text (MADM313VA)
- Accuform Security & Access Signs