Shop All Security & Access Signs
Accuform
Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Plastic, Rectangle
Mfr # SBMATR541VP
Zoro # G1696145
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMATR541VP
- Zoro # G1696145
- UPC # 46644091691
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Description
Spanish-Bilingual Private Property Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property Trespassers Will Be Prosecuted To The Full Extent Of The Law/Propiedad Privada Se Aplicara Todo El Rigor De La Ley A Los Transgresores, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, L, 1 PR (2065-L (9))
- MAGID DROC PF540 Hyperon Blend White Polyurethane Palm Coated Gloves Cut Level 2 (PF540-9)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-200)
- 3M Quantitative Fit Test Adapter (HF-800-03)
- ACCUFORM Spanish-Bilingual Notice Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMADM889MVA)
- ACCUFORM Danger Security Sign, 7X10", Al, Eng, Width: 10" (MLKT106VA)
- ACCUFORM Safety Label, 3 1/2 in H, 5 in W, Vinyl, Horizontal Rectangle, English, LADM803VSP (LADM803VSP)
- ACCUFORM Spanish-Bilingual Restricted Area Sign, 14 in Height, 10 in Width, Plastic, Rectangle (SBMADM906VP)
- ACCUFORM Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, MATR900VA (MATR900VA)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- NMC Caution Authorized Personnel Only Sign, C416PB (C416PB)
- Accuform Signs