Shop All Security & Access Signs
Accuform
Spanish-Bilingual Private Property Sign, 14 in Height, 10 in Width, Aluminum, Rectangle
Mfr # SBMATR510VA
Zoro # G1734076
original price:
$29.30
14% off
new price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMATR510VA
- Zoro # G1734076
- UPC # 846642007041
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 4/125 in |
Mounting Hole Dia. | 0.1875 in |
Description
Spanish-Bilingual Private Property Sign, Sign Subject Matter Trespassing and Property, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Private Property No Trespassing Violators Will Be Prosecuted/Propiedad Privada Prohibido Traspasar Los Transgresores Seran Castigados, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- SENTINEL Evidence Locker, 36inW, Gray, 7Compartments (07AB-NPT)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- GLOBAL INDUSTRIAL Black, 3 in L x 9/16 Thick (B2128565)
- ACCUFORM Notice Security Sign, 10 in Height, 14 in Width (MRFQ804VP)
- ACCUFORM Danger Sign, 7 in Height, 10 in Width, Plastic, Rectangle, English (MLKT021VP)
- ACCUFORM 0.1 Height, 10 Width, Polyethylene (XX1963)
- ACCUFORM Private Property Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MATR522VA)
- ACCUFORM Notice Sign, 10 in Height, 14 in Width, Aluminum, Rectangle, English (MACC821VA)
- ACCUFORM Accuform Notice Sign, This Area Is Under 24 Hour Video Surveillance, 14inW x 10inH, Aluminum (MASE807VA)
- NMC Sign, No Alcoholic Beverages, 10 in Height, 14 in Width, Rigid Plastic (N303RB)
- Accuform Security & Access Signs