Shop All Facility Signs
Accuform
Spanish-Bilingual Potable Water Sign, 14" Height, 10" Width, Plastic, Rectangle, English, Spanish
Mfr # MSPS534VP
Zoro # G1736368
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Potable Water/Agua Potable
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # MSPS534VP
- Zoro # G1736368
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual Potable Water Sign, Sign Subject Matter Potable Water, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Potable Water/Agua Potable, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Jacket, PVC/Polyester, Navy, 2XL (70129_590-2XL)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, M, 1 PR (9178NFM)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 470Z35 (470Z35)
- ACCUFORM 4X4 HAZ WSTE UNIV WSTE POLY PK100 (MHZW17EVC)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- ACCUFORM 7X10", BL and BK/WHT, ENG, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VS (MCAW806VS)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564VA)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, Legend: Aed Automated External Defibrillator, PSP721 (PSP721)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VP (SBMFSR502VP)
- NMC In Out Engraved Office Occupancy Sign, EN306R (EN306R)
- Accuform Signs