Shop All Facility Signs
Accuform
Spanish-Bilingual Notice Sign, 14"X10", Sign Material: Vinyl, SBMRST813VS
Mfr # SBMRST813VS
Zoro # G1730655
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMRST813VS
- Zoro # G1730655
- UPC # 846642044107
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo |
Sign Shape | Rectangle |
Sign Material | Vinyl |
Sign Mounting Style | Adhesive Surface |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
ANSI Compliant | Yes |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
OSHA Compliant | Yes |
Header Legend Color | White |
Legend Style | Text |
Header Background Color | Blue |
Double-Sided | No |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header Notice/Aviso, Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Half Mask Respirator, Blue, P100, L (10218529)
- CONCH UMBRELLAS Conch Umbrellas 3899NY 44 in. Automatic Open 3 Fold Compact Umbrella With Ny Sightseeing Design - Navy (3899NY)
- BOWMAN DISPENSERS Eyewear Dispenser, Clear, PETG Plastic (CP-072)
- MONTOUR LINE Stanchion Post and Rope Removable Base Black Post Crown Top (CXR-BK-CN)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM Smoking Area Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English, Spanish (SBMSMK806VA)
- ACCUFORM SAFETY SIGN TORNADO SHELTER GRAPHIC MFEX521XP (MFEX521XP)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VA (SBMFSR502VA)
- ACCUFORM Smoking Area Sign, 10" H, 7 in W, Rectangle, English, MSMK538VA (MSMK538VA)
- NMC Symbol Lower Rescue Boat To Water Imo Label, IMO193R (IMO193R)
- Accuform Facility Signs