Shop All Facility Signs
Accuform
Spanish-Bilingual Notice Sign, 14"X10", SBMRST813VP
Mfr # SBMRST813VP
Zoro # G1730488
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMRST813VP
- Zoro # G1730488
- UPC # 846642044114
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
ANSI Compliant | Yes |
Double-Sided | No |
Legend Style | Text |
Header Legend Color | White |
Sign Legend Color | Black |
Header Background Color | Blue |
OSHA Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Wash Hands Before Returning To Work/Lavese Las Manos Antes De Regresar Al Trabajo, Printed Language English, Spanish, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Tacky Mat, White, 18x36", PK4 (095)
- LITHONIA LIGHTING Ext Sgn, Alumnm, Blk, 11 3/4in, 3W (LQC 1 G)
- 3M Filter, 3M Versaflo TR-600 Series, OV/AG/HEPA, Snap On/Off Connection, Magenta/Yellow, 5 Pack (TR-6530N)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX541VS (FRMFEX541VS)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM Quality Control Sign, 10 in Height, 14 in Width, Vinyl, Rectangle, English (MQTL901VS)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- NMC Left Lane Ends Sign, TM259K (TM259K)
- Accuform Facility Signs