Shop All Right-To-Know & SDS Signs
Accuform
Spanish-Bilingual Notice Sign, 14 in Height, 10 in Width, Plastic, Rectangle, English, Spanish
Mfr # SBMCHM825VP
Zoro # G1695305
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend "Right To Know" Information Available In This Office/"Derecho A Saber" Informacion Disponible En Esta Oficina
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMCHM825VP
- Zoro # G1695305
- Country of Origin United States
- Category Right-To-Know & SDS Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | "Right To Know" Information Available In This Office/"Derecho A Saber" Informacion Disponible En Esta Oficina |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Sign Legend Color | Black |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
OSHA Compliant | Yes |
Double-Sided | No |
ANSI Compliant | Yes |
Header Background Color | Blue |
Legend Style | Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter SDS or Right to Know, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend In.Right To Know In. Information Available In This Office/ In.Derecho A Saber In. Informacion Disponible En Esta Oficina, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Flammable Liquid Safety Cabinet, Yellow (YPI4510X)
- SALISBURY Flame Resistant Coat (ACC40RG2X)
- MARCOM Training Booklet, Warehouse Safety, PK15 (B0002410EM)
- TINGLEY RUBBER Tingley® 35111 Workbrutes® Hi-Top Work Overshoes, Black, Cleated Outsole, Small (35111.SM)
- ACCUFORM Safety Data Sheets Safety Sign, Alum (MCHM517VA)
- ACCUFORM Safety Data Sheets Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM517VP)
- ACCUFORM 0.25 Height, 4.5 Width, Self-Adhesive Polyester (NAP1513P)
- ACCUFORM NFPA Sign, 10 in Height, 7 in Width, Rectangle (ZFD812VA)
- ACCUFORM Right To Know Station Safety Sign, 14 in Height, 10 in Width, Rectangle (MCHM520VA)
- ACCUFORM 0.1 Height, 4 Width, Self-Adhesive Polyester (NAP1511P)
- NMC Notice Safety Data Sheets Available Sign - Bilingual (ESN444PB)
- Accuform Right-To-Know & SDS Signs