Shop All Facility Signs
Accuform
Spanish-Bilingual Notice Sign, 10"X14", Width: 14", SBMCHL811MVP
Mfr # SBMCHL811MVP
Zoro # G1694316
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMCHL811MVP
- Zoro # G1694316
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Sign Legend Color | Black |
Header Legend Color | White |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Header Background Color | Blue |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Wash Hands, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Avoid Contamination Wash Your Hands/Evite La Contaminacion Lavese Las Manos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Flammable Dot Placard Sign, 1223, Pk100, Material: Adhesive Backed Vinyl (DL182P100)
- ZORO SELECT Eyewash Station in Fluorescent Green (3PVL7)
- BULLARD Visor, Clear, 9InHx19-3/4InWx0.06In Thick (WS60TM)
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (3000-3999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18041)
- ACCUFORM Accuform Caution Sign, Open Door Slowly, 10inW x 7inH, Aluminum (MABR603VA)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, Legend Style: Text, MQTL901VP (MQTL901VP)
- ACCUFORM L-Shape Projection Sign, 18"X4", Plastic, Height: 18", PSP439 (PSP439)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG544RV)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM ADA BRAILLE TACTILE RESTROOM SIGN PAD923BK (PAD923BK)
- HY-KO No Pets Allowed Sign 8.5" x 12", 10PK (A20616)
- Accuform Facility Signs