Shop All Facility Signs
Accuform
Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP
Mfr # SBMHSK822MVP
Zoro # G1694194
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice/Aviso
- Legend Keep Area Clean/Mantengase Limpia Esta Area
- Width 14"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMHSK822MVP
- Zoro # G1694194
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Spanish-Bilingual Notice Sign |
Header | Notice/Aviso |
Legend | Keep Area Clean/Mantengase Limpia Esta Area |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Header Background Color | Blue |
Double-Sided | No |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Header Legend Color | White |
ANSI Compliant | Yes |
Sign Legend Text Color | Black |
Description
Spanish-Bilingual Notice Sign, Sign Subject Matter Cleaning and Maintenance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header Notice/Aviso, Legend Keep Area Clean/Mantengase Limpia Esta Area, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- ESTWING Classic Leather Driver Work Glove in Russet Brown, 2X-Large (EWLD0812)
- JESSUP GLO BRITE Exit, P50, Green Single w/Aluminum Frame (7220-SAF-B)
- PETZL Front Brim Hard Hat, Type 1, Class C, Ratchet (6-Point), Hi-Vis Yellow (A010EA00)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP619 (PSP619)
- ACCUFORM Spanish-Bilingual Emergency Information Sign, 14" Height, 10" Width, Plastic, Rectangle (MSPS537VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP655 (SBPSP655)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP601 (PSP601)
- HY-KO For Sale (Auto) Sign 8.5" x 12", 10PK (A20605)
- Accuform Facility Signs