Shop All Facility Signs
Accuform
Spanish-Bilingual L-Shape Sign, 12"X9", SBPSP756
Mfr # SBPSP756
Zoro # G1697798
product price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid/Primeros Auxilios
- Width 9"
- Height 12"
- Sign Shape L-Shaped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBPSP756
- Zoro # G1697798
- UPC # 846642060657
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9" |
Height | 12" |
Description
Spanish-Bilingual L-Shape Projection Sign, Sign Subject Matter First Aid, Height 12 In., Width 9 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, L-Shaped, Header No Header, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape L-Shaped
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Mesh Vest, Class 2, Hi-Viz, Lime, 2XL (14513)
- BRADY Matte Amber Polyimide Circuit Board Labels 0.2 in H x 0.65 in W Amber 10000/RL (THT-47-724-10)
- IMPACTO Anti-Fatigue Mat, 28" L x 1" Thick (MAT5020)
- CALLOWAY MILLS Red, Black, 24 W x 36 L (105012436)
- ACCUFORM First Aid Sign, 10"X7", Plastic, MRSD905VP (MRSD905VP)
- ACCUFORM Caution Sign, 20" Height, 12" Width, Plastic, Rectangle, English (PFE301)
- ACCUFORM Spanish-Bilingual Housekeeping Sign, SBMHSK973VS (SBMHSK973VS)
- ACCUFORM Quality Control Sign, 7X10", QC Re-Work, Width: 10", MQTL725VA (MQTL725VA)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM Safety Sign EMERGENCY ASSEMBLY POINT (FRR929RA)
- NMC Danger Out Of Service Sign - Bilingual, ESD365RB (ESD365RB)
- Accuform Signs