Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, Width: 10", SBMFSR501VA
Mfr # SBMFSR501VA
Zoro # G1727654
$19.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash Station/Estacion Para Lavar Los Ojos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMFSR501VA
- Zoro # G1727654
- UPC # 846642074579
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Spanish-Bilingual First Aid Sign |
Header | No Header |
Legend | Eye Wash Station/Estacion Para Lavar Los Ojos |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040" |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Sign Legend Color | Green |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
ANSI Compliant | Yes |
Sign Legend Text Color | Green |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT AH0267 M Force Helmet Liner (A267-BLK)
- MARCO Leather Blast Suit - Medium (1029601)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDT-QC-B/UBK)
- HOBART FILLER METALS MIG Welding Gloves, Cowhide Palm, XL, PR (770439)
- ACCUFORM Spanish-Bilingual Notice Sign, 14"X10", SBMCAW800VP (SBMCAW800VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, SBMFSR502VP (SBMFSR502VP)
- ACCUFORM SEVERE WEATHER SAFETY SIGN SEVERE FRMFEX524XT (FRMFEX524XT)
- ACCUFORM SAFETY SIGN ASSEMBLY POINT 24 in X 24 in (FRR922RA)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM SAFETY SIGN EMERGENCY SPILL RESPONSE (MCHL564XT)
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 473Y93 (473Y93)
- Accuform Facility Signs