Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, Sign Legend Text Color: Black, White, SBMFSD924VP
Mfr # SBMFSD924VP
Zoro # G1713383
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Accuform
- MFR # SBMFSD924VP
- Zoro # G1713383
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Spanish-Bilingual First Aid Sign |
Header | No Header |
Legend | Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English, Spanish |
Sign Background Color | Green, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055" |
OSHA Compliant | Yes |
ANSI Compliant | Yes |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Sign Legend Color | Black, White |
Legend Style | Symbol and Text |
Standards | OSHA 29 CFR 1910.145; ANSI Z535 |
Double-Sided | No |
Sign Legend Text Color | Black, White |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency First Aid Station/Emergencia Unidad De Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 18" Height, NOTICE Danger Keep Clear Of Swing Radius Of Cranes Sign, Landscape (OS-NS-D-1824-L-15392)
- SCHNEIDER ELECTRIC Marking strip, Linergy TR, clip in type, 5mm, printed characters 11 to 20, printed horizontal, white, Set of 10 (NSYTRAB520)
- LYLE Decal, Warning Electrical Hazard, 7 x 5", LCU6-0003-RD_7X5 (LCU6-0003-RD_7X5)
- OMNI-VIEW 36 in. Half Dome Mirror (ONV-180-36)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- ACCUFORM Slip-Gard Round Floor Sign, 17"X17", MFS713 (MFS713)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM Spanish-Bilingual First Aid Sign, 7 in Height, 10 in Width, Vinyl, Rectangle, English, Spanish (SBMFSD926VS)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Thickness: 0.040", MQTL705VA (MQTL705VA)
- ACCUFORM SAFETY SIGN SORRY, WE ft RE CLOSED 10 in (MADM570VP)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Alcohol Free -No Alcoho (A-1218 Alcohol Free -No Alcoho)
- Accuform Signs