Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, SBMFSR502VP
Mfr # SBMFSR502VP
Zoro # G1727417
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSR502VP
- Zoro # G1727417
- UPC # 846642074616
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHECKERS Warning Whip, HD, 5 Ft, Flag and Socket (FS5L-O)
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-111-06)
- 3M Filter, 2 PK (3M 2097)
- EASTERN METAL SIGNS AND SAFETY Road Work Ahead Traffic Sign, 48 in Height, 48 in Width, Polyester, PVC, Diamond, English (669-C/48-EMO-RW)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, AL, Legend Style: Text, MCAW806VA (MCAW806VA)
- ACCUFORM Telephone Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MFSD598VA)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Sign Legend Text Color: Red, PSP808 (PSP808)
- ACCUFORM Spanish-Bilingual V-Shape Proj Sign, SBPSP653 (SBPSP653)
- ACCUFORM Quality Control Sign, 7X10", ENG, Text, Sign Material: Aluminum, MQTL713VA (MQTL713VA)
- ACCUFORM FDC REFLECTIVE SIGN FDC RED ON WHITE (MEXG543XT)
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Aluminum, No Texting While Walking Sign With Symbol, Portrait (OS-NS-A-1014-V-14898)
- Accuform Facility Signs