Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, SBMFSR502VA
Mfr # SBMFSR502VA
Zoro # G1727374
original price:
$28.06
10% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSR502VA
- Zoro # G1727374
- UPC # 846642074609
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Emergency Shower And Eye Wash/Ducha De Emergencia Y Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOVEWORKS Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, XL, 1000 PK, Ivory (ILHD48100)
- WBOX INDR/OUT SIREN 105 DB (0E-1GANGSIRN)
- BOSS Deerskin Lthr Driver L (4085L)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- ACCUFORM Potable Water Sign, 10" Height, 14" Width, Plastic, Rectangle, English (MCAW501VP)
- ACCUFORM BRUSHED ALUMINUM 3D PROJECTION PSM327 (PSM327)
- ACCUFORM CONSTRUCTION SITE PPEID SIGN SBMBR409 (SBMBR409)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP622 (PSP622)
- ACCUFORM Hygiene Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (MRST902VA)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Mop Sink Sign, Landscape (OS-NS-P-710-L-14248)
- Accuform Signs