Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, SBMFSR501VP
Mfr # SBMFSR501VP
Zoro # G1727627
product price: $6.49
/ea
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Eye Wash Station/Estacion Para Lavar Los Ojos
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSR501VP
- Zoro # G1727627
- UPC # 846642074586
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter Eyewash and Shower, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Eye Wash Station/Estacion Para Lavar Los Ojos, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Numbers and Letters Labels, PK 10 (5050P-2)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1101656)
- INTERTAPE 3" x 300' Barricade Ribbon Wet Paint (600WP)
- SPILFYTER Vapor Supressor, Mercury, 450g Shaker Btl (460005)
- ACCUFORM Spanish-Bilingual Restroom Sign, SBMRST575VP (SBMRST575VP)
- ACCUFORM L-Shape Projection Sign, 8"X8", Plastic, PSP712 (PSP712)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP602 (PSP602)
- ACCUFORM 7X10", BL and BK/WHT, PLSTC, Legend: Non-potable Water Not for Drinking or Cooking Use, MCAW806VP (MCAW806VP)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", PSP609 (PSP609)
- ACCUFORM Smoking Area Sign, 10" H, 14 in W, Rectangle, English, MSMK590VA (MSMK590VA)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Used Filters Sign, Landscape (OS-NS-P-1014-L-18827)
- Accuform Signs