Shop All Facility Signs
Accuform
Spanish-Bilingual First Aid Sign, SBMFSD594MVS
Mfr # SBMFSD594MVS
Zoro # G1708237
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend First Aid/Primeros Auxilios
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accuform
- MFR # SBMFSD594MVS
- Zoro # G1708237
- UPC # 846642071677
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 1/250 in |
Description
Spanish-Bilingual First Aid Sign, Sign Subject Matter First Aid, Height 7 In., Width 10 In., Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend First Aid/Primeros Auxilios, Printed Language English, Spanish, Sign Shape Rectangle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Oxford Shoe, D, 9 1/2, Brown, PR (FS2006)
- MUTUAL INDUSTRIES Yellow And White Stripe Flagging Tape 12C (16002-241-1875)
- ALLEGRO INDUSTRIES Lens Cover PeelOffs 10Pkg (9903-25)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- ACCUFORM IMO Safety Sign, 6"X3", Plastic, Legend: 9, MLMR309GE (MLMR309GE)
- ACCUFORM Emergency Sign, 14 in Height, 10 in Width, Vinyl, Rectangle, English (MLFE548GF)
- ACCUFORM Spill Control Sign, 10"X14", Aluminum, Sign Background Color: Yellow, MCHL567VA (MCHL567VA)
- ACCUFORM Spanish-Bilingual Notice Sign, 10"X14", Sign Material: Plastic, SBMHSK822MVP (SBMHSK822MVP)
- ACCUFORM Quality Control Sign, 10X14", PLSTC, ENG, MQTL727VP (MQTL727VP)
- ACCUFORM Notice Sign, 7X10", BL and BK/WHT, PLSTC, Printed Language: English, MHSK845VP (MHSK845VP)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, Spanish, 471Y32 (471Y32)
- Accuform Facility Signs